Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCHROEDER NN25 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0614307

  • Zoro # G9123627


product price: $19.15
/ea

Key Features

Replaces OEM Brand
SCHROEDER
Replaces OEM Part
NN25
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
44237
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0614307
Zoro #
G9123627
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.03

Details

Replaces OEM Brand
SCHROEDER
Replaces OEM Part
NN25
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
44237
Seal Type
Viton
OD Top
1.77
OD Bottom
1.77
ID Top
0.77
Collapse Pressure
100
Micron Rating
25
OEM Replacement Brand
SCHROEDER
Item
Hydraulic Filter
Application
Filtration
Weight
0.7645
Product Media
Cellulose

Description

Main Filter MF0270155 replaces OEM NN25 by SCHROEDER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 8.03in OD Top: 1.77in OD Bottom: 1.77in ID Top: 0.77inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.