
SCHUPP HY96031 Hydraulic Filter Replacement
Mfr # MF0065989
Zoro # G2858181
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
SCHUPP
Replaces OEM Part
HY96031
Filter Rating (Microns)
3
Filter Media
Glass
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0065989
Zoro #
G2858181
UPC #
-
Country of Origin
Canada
Dimensions
Height
10.74
Details
Replaces OEM Brand
SCHUPP
Replaces OEM Part
HY96031
Filter Rating (Microns)
3
Filter Media
Glass
Flow Direction
Outside-In
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Buna
OD Top
3.13
OD Bottom
3.13
ID Bottom
1.26
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
145
Micron Rating
3
Max. Pressure (PSI)
43.5
OEM Replacement Brand
SCHUPP
Item
Hydraulic Filter
Application
Filtration
Weight
1.8615
Product Media
Glass
Description
Main Filter MF0592085 replaces OEM HY96031 by SCHUPP and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 10.74in OD Top: 3.13in OD Bottom: 3.13in ID_Bottom: 1.26inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.