
SCHUPP SK3643 Replacement/Interchange Hydraulic Filter
Mfr # MF0066354
Zoro # G2955840
product price: $23.75
/eaKey Features
Replaces OEM Brand
SCHUPP
Replaces OEM Part
SK3643
Filter Rating (Microns)
250
Filter Media
Wire Mesh
Flow Direction
Inside-Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0066354
Zoro #
G2955840
UPC #
-
Country of Origin
Canada
Dimensions
Height
3.15
Details
Replaces OEM Brand
SCHUPP
Replaces OEM Part
SK3643
Filter Rating (Microns)
250
Filter Media
Wire Mesh
Flow Direction
Inside-Out
Seal Type
Buna
OD Top
1.77
OD Bottom
1.77
ID Top
1
Collapse Pressure
145
Micron Rating
250
OEM Replacement Brand
SCHUPP
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Wire Mesh
Description
Main Filter MF0435092 replaces OEM SK3643 by SCHUPP and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Seal Type: Buna Height: 3.15in OD Top: 1.77in OD Bottom: 1.77in ID Top: 1inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.