Zoro Homepage

SEPARATION TECHNOLOGIES 3940ZGEB26 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0058152

  • Zoro # G201801342


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
5
Application
Filtration
Height
25.08
Weight
1.642
Seal Type
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0058152
Zoro #
G201801342
UPC #
-
Country of Origin
Canada

Dimensions

Height
25.08

Details

Micron Rating
5
Application
Filtration
Weight
1.642
Seal Type
Viton
Product Media
Glass
OD Top
3.84
ID Top
2.54
ID Bottom
2.54
OD Bottom
3.84

Description

Main Filter MF0202968 replaces OEM 3940ZGEB26 by SEPARATION TECHNOLOGIES and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 25.079in
OD Top: 3.839in
OD Bottom: 3.839in
ID Top: 2.539in
ID_Bottom: 2.539in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.