Zoro Homepage

SEPARATION TECHNOLOGIES 3S66CGMB04 Replacement/Interchange Spin-On Filter

  • Mfr # MF0058051

  • Zoro # G2798097


product price: $39.39
/ea

Key Features

Height
5.31
Thread Size
1.5
Application
Filtration
Filter Rating (Microns)
25
Filter Media
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0058051
Zoro #
G2798097
UPC #
-
Country of Origin
United States

Dimensions

Height
5.31
Thread Size
1.5

Details

Application
Filtration
Filter Rating (Microns)
25
Item
Hydraulic Filter
Micron Rating
25
Filter Media
Glass
Weight
1.6
Replaces OEM Part
3S66CGMB04
Replaces OEM Brand
SEPARATION TECHNOLOGIES
Filter Style
Spin-On
Product Media
Glass
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
3.75
OD Bottom
3.75
Burst Pressure
261
Collapse Pressure
145
Flow Direction
Outside-In
Threads Type
16 UNF
Glass
Spin-On
OEM Replacement Brand
SEPARATION TECHNOLOGIES

Description

Main Filter MF0411047 replaces OEM 3S66CGMB04 by SEPARATION TECHNOLOGIES and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 5.310in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.