
SEPARATION TECHNOLOGIES ST1330 Replacement/Interchange Spin-On Filter
Mfr # MF0058080
Zoro # G2797327
product price: $76.35
/ea
Free Shipping & Returns
Key Features
Filter Rating (Microns)
25
Application
Filtration
Thread Size
1.5
Height
10.94
Filter Media
Glass/Water Removal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0058080
Zoro #
G2797327
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1.5
Height
10.94
Details
Filter Rating (Microns)
25
Item
Hydraulic Filter
Application
Filtration
Filter Media
Glass/Water Removal
Micron Rating
25
Weight
3.5
Replaces OEM Part
ST1330
Replaces OEM Brand
SEPARATION TECHNOLOGIES
Filter Style
Spin-On
Product Media
Glass/Water Removal
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
5.06
OD Bottom
5.06
Burst Pressure
261
Collapse Pressure
145
Flow Direction
Outside-In
Threads Type
16 UNF
Glass/Water Removal
Spin-On
OEM Replacement Brand
SEPARATION TECHNOLOGIES
Description
Main Filter MF0411272 replaces OEM ST1330 by SEPARATION TECHNOLOGIES and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass/Water Removal Micron Rating: 25 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.