Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SF FILTER HY90787 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0619754

  • Zoro # G4024690


product price: $48.99
/ea

Key Features

Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY90787
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
200/9.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0619754
Zoro #
G4024690
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.71

Details

Replaces OEM Brand
SF FILTER
Replaces OEM Part
HY90787
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
3.23
OD Bottom
3.23
ID Top
1.04
ID Bottom
1.46
Micron Rating
10
OEM Replacement Brand
SF FILTER
Item
Hydraulic Filter
Application
Filtration
Product Media
Glass

Description

Main Filter MF0897364 replaces OEM HY90787 by SF FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 4.705in OD Top: 3.228in OD Bottom: 3.228in ID Top: 1.575in ID_Bottom: 1.252inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.