Zoro Homepage

UNIFILTER UH590P Replacement/Interchange Hydraulic Filter

  • Mfr # MF0066250

  • Zoro # G2934466


product price: $82.85
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
UNIFILTER
Replaces OEM Part
UH590P
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Outside-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066250
Zoro #
G2934466
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.13

Details

Replaces OEM Brand
UNIFILTER
Replaces OEM Part
UH590P
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Outside-In
Beta Ratio 1
44252
Seal Type
Buna
OD Top
7.56
OD Bottom
7.56
ID Top
4.65
ID Bottom
4.65
Micron Rating
25
OEM Replacement Brand
UNIFILTER
Item
Hydraulic Filter
Application
Filtration
Weight
2.666
Product Media
Cellulose

Description

Main Filter MF0508590 replaces OEM UH590P by UNIFILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 7.13in OD Top: 7.56in OD Bottom: 7.56in ID Top: 4.65in ID_Bottom: 4.65inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.