
VOLVO 11705962 Replacement/Interchange Hydraulic Filter
Mfr # MF0432983
Zoro # G2907172
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Height
17.64
Filter Media
Glass
Micron Rating
10
Filter Rating (Microns)
10
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0432983
Zoro #
G2907172
UPC #
-
Country of Origin
Canada
Dimensions
Height
17.64
Details
Item
Hydraulic Filter
Filter Media
Glass
Micron Rating
10
Filter Rating (Microns)
10
Application
Filtration
Weight
2.666
Replaces OEM Part
11705962
Replaces OEM Brand
VOLVO
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
3.72
OD Bottom
3.72
Collapse Pressure
435
Flow Direction
Outside-In
ID Bottom
1.9
OEM Replacement Brand
VOLVO
Description
Main Filter MF0592459 replaces OEM 11705962 by VOLVO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 17.64in OD Top: 3.72in OD Bottom: 3.72in ID_Bottom: 1.9inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.