Zoro Homepage

VOLVO 14375006 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0507098

  • Zoro # G2936539


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Filter Rating (Microns)
10
Filter Media
Glass
Application
Filtration
Height
16.22
Max. Pressure (PSI)
58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0507098
Zoro #
G2936539
UPC #
-
Country of Origin
Canada

Dimensions

Height
16.22

Details

Filter Rating (Microns)
10
Item
Hydraulic Filter
Filter Media
Glass
Application
Filtration
Max. Pressure (PSI)
58
Micron Rating
10
Weight
2.5
Replaces OEM Part
14375006
Replaces OEM Brand
VOLVO
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Buna
OD Top
4.49
OD Bottom
4.49
By Pass Valve Setting (PSI)
58
Collapse Pressure
435
Flow Direction
Outside-In
ID Top
2.58
ID Bottom
2.7
OEM Replacement Brand
VOLVO

Description

Main Filter MF0509001 replaces OEM 14375006 by VOLVO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 16.22in OD Top: 4.49in OD Bottom: 4.49in ID Top: 2.58in ID_Bottom: 2.7inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.