Zoro Homepage

VOLVO 58874769 Hydraulic Filter Replacement

  • Mfr # MF0062289

  • Zoro # G2916850


product price: $25.75
/ea

Key Features

Height
5.24
Filter Rating (Microns)
10
Filter Media
Cellulose
Application
Filtration
Max. Pressure (PSI)
24.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0062289
Zoro #
G2916850
UPC #
-
Country of Origin
Canada

Dimensions

Height
5.24

Details

Filter Rating (Microns)
10
Filter Media
Cellulose
Application
Filtration
Item
Hydraulic Filter
Max. Pressure (PSI)
24.7
Micron Rating
10
Weight
0.471
Replaces OEM Part
58874769
Replaces OEM Brand
VOLVO
Filter Style
Return Line
Product Media
Cellulose
Beta Ratio 1
44237
Seal Type
Viton
OD Top
2.76
OD Bottom
2.76
By Pass Valve Setting (PSI)
24.7
Collapse Pressure
44
Flow Direction
Outside-In
ID Top
1.16
Cellulose
Return Line
OEM Replacement Brand
VOLVO

Description

Main Filter MF0592719 replaces OEM 58874769 by VOLVO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 5.11in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.161inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.