Zoro Homepage

WIX 557843 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0579342

  • Zoro # G401800527


product price: $48.29
/ea

Key Features

Micron Rating
150
Weight
2.666
Product Media
Wire Mesh
ID Top
1.59
OD Bottom
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0579342
Zoro #
G401800527
UPC #
-
Country of Origin
Canada

Dimensions

Height
9.25

Details

Micron Rating
150
Weight
2.666
Product Media
Wire Mesh
ID Top
1.59
OD Bottom
3.5
ID Bottom
1.59
Application
Filtration
OD Top
3.5
Seal Type
Buna

Description

Main Filter MF0604324 replaces OEM 557843 by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 150
Seal Type: Buna
Height: 9.252in
OD Top: 3.504in
OD Bottom: 3.504in
ID Top: 1.594in
ID_Bottom: 1.594in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.