
WIX A02A25CW9 Replacement/Interchange Spin-On Filter
Mfr # MF0057998
Zoro # G2864700
product price: $34.85
/eaKey Features
Thread Size
1
Filter Rating (Microns)
25
Filter Media
Cellulose/Water Removal
Height
5.38
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0057998
Zoro #
G2864700
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1
Height
5.38
Details
Filter Rating (Microns)
25
Item
Hydraulic Filter
Filter Media
Cellulose/Water Removal
Micron Rating
25
Application
Filtration
Weight
1.54
Replaces OEM Part
A02A25CW9
Replaces OEM Brand
WIX
Filter Style
Spin-On
Product Media
Cellulose/Water Removal
Beta Ratio 1
44252
Seal Type
Buna
OD Top
3.75
OD Bottom
3.75
Burst Pressure
304
Collapse Pressure
72
Flow Direction
Outside-In
Threads Type
12 UNF
Cellulose/Water Removal
Spin-On
OEM Replacement Brand
WIX
Description
Main Filter MF0596231 replaces OEM A02A25CW9 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 25 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.