Zoro Homepage

WIX A03A125T9 Replacement/Interchange Spin-On Filter

  • Mfr # MF0410734

  • Zoro # G2882456


product price: $56.35
/ea

Key Features

Height
8.31
Filter Media
Wire Mesh
Application
Filtration
Filter Rating (Microns)
125
Thread Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0410734
Zoro #
G2882456
UPC #
-
Country of Origin
Italy

Dimensions

Height
8.31
Thread Size
1

Details

Micron Rating
125
Filter Media
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Filter Rating (Microns)
125
Weight
1.947
Replaces OEM Part
A03A125T9
Replaces OEM Brand
WIX
Filter Style
Spin-On
Product Media
Wire Mesh
Seal Type
Buna
OD Top
3.78
OD Bottom
3.78
Burst Pressure
304.6
Collapse Pressure
145
Flow Direction
Outside-In
Threads Type
12 UNF
Wire Mesh
Spin-On
OEM Replacement Brand
WIX

Description

Main Filter MF0596275 replaces OEM A03A125T9 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 8.307in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.