Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIX A03A25GW9 Replacement/Interchange Spin-On Filter

  • Mfr # MF0575514

  • Zoro # G2882620


product price: $79.25
/ea
Free Shipping & Returns

Key Features

Filter Media
Glass/Water Removal
Filter Rating (Microns)
25
Height
8.31
Application
Filtration
Thread Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0575514
Zoro #
G2882620
UPC #
-
Country of Origin
United States

Dimensions

Height
8.31
Thread Size
1

Details

Micron Rating
25
Filter Media
Glass/Water Removal
Filter Rating (Microns)
25
Application
Filtration
Item
Hydraulic Filter
Weight
2.068
Replaces OEM Part
A03A25GW9
Replaces OEM Brand
WIX
Filter Style
Spin-On
Product Media
Glass/Water Removal
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
3.78
OD Bottom
3.78
Burst Pressure
304.6
Collapse Pressure
145
Flow Direction
Outside-In
Threads Type
12 UNF
Glass/Water Removal
Spin-On
OEM Replacement Brand
WIX

Description

Main Filter MF0596273 replaces OEM A03A25GW9 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass/Water Removal Micron Rating: 25 Seal Type: Buna Height: 8.307in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.