
WIX A05A25CW Replacement/Interchange Spin-On Filter
Mfr # MF0575521
Zoro # G2879236
product price: $56.65
/eaKey Features
Thread Size
1.25
Height
8.95
Filter Media
Cellulose/Water Removal
Filter Rating (Microns)
25
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0575521
Zoro #
G2879236
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
1.25
Height
8.95
Details
Filter Media
Cellulose/Water Removal
Micron Rating
25
Filter Rating (Microns)
25
Application
Filtration
Item
Hydraulic Filter
Weight
3.058
Replaces OEM Part
A05A25CW
Replaces OEM Brand
WIX
Filter Style
Spin-On
Product Media
Cellulose/Water Removal
Beta Ratio 1
44252
Seal Type
Buna
OD Top
5.08
OD Bottom
5.08
Burst Pressure
246.6
Collapse Pressure
72.5
Flow Direction
Outside-In
Threads Type
11 BSP
Cellulose/Water Removal
Spin-On
OEM Replacement Brand
WIX
Description
Main Filter MF0596312 replaces OEM A05A25CW by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 25 Seal Type: Buna Height: 8.949in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.