
WIX A07A60T Replacement/Interchange Spin-On Filter
Mfr # MF0411117
Zoro # G2896499
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Micron Rating
60
Thread Size
1.5
Application
Filtration
Height
8.34
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0411117
Zoro #
G2896499
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
1.5
Height
8.34
Details
Item
Hydraulic Filter
Micron Rating
60
Application
Filtration
Filter Media
Wire Mesh
Filter Rating (Microns)
60
Weight
1.8
Replaces OEM Part
A07A60T
Replaces OEM Brand
WIX
Filter Style
Spin-On
Product Media
Wire Mesh
Seal Type
Buna
OD Top
3.78
OD Bottom
3.78
Burst Pressure
261
Collapse Pressure
145
Flow Direction
Outside-In
Threads Type
16 UNF
Wire Mesh
Spin-On
OEM Replacement Brand
WIX
Description
Main Filter MF0596351 replaces OEM A07A60T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Buna Height: 8.335in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.