Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIX D25F00XA Hydraulic Filter Replacement

  • Mfr # MF0619801

  • Zoro # G3182388


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
WIX
Replaces OEM Part
D25F00XA
Filter Rating (Microns)
10
Flow Direction
Inside-Out
Beta Ratio 1
18537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0619801
Zoro #
G3182388
UPC #
-
Country of Origin
Canada

Dimensions

Height
20.31

Details

Replaces OEM Brand
WIX
Replaces OEM Part
D25F00XA
Filter Rating (Microns)
10
Flow Direction
Inside-Out
Beta Ratio 1
18537
Seal Type
Viton
OD Top
5.98
OD Bottom
5.98
ID Top
3.96
ID Bottom
3.96
Collapse Pressure
87
Micron Rating
10
OEM Replacement Brand
WIX
Item
Hydraulic Filter
Application
Filtration
Weight
10.7
Product Media
Polyester

Description

Main Filter MF0618176 replaces OEM D25F00XA by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Polyester Micron Rating: 10 Seal Type: Viton Height: 20.310in OD Top: 5.980in OD Bottom: 5.980in ID Top: 3.960in ID_Bottom: 3.960inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.