WIX R02G20GA Replacement/Interchange Hydraulic Filter (Discontinued)
- Mfr # MF0617072
- Zoro # G3182869
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0617072
Zoro #
G3182869
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.21
Details
Application
Filtration
Weight
2.5
Description
Main Filter MF0604626 replaces OEM R02G20GA by WIX and is compatible in fit, form and function. Filter Technical Specifications Product Media: Glass Micron Rating: 20 Height: 4.21in OD Top: 2.05in OD Bottom: 1.97in ID Top: 1.08in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.