Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIX R21G15GA Replacement/Interchange Hydraulic Filter

  • Mfr # MF0099374

  • Zoro # G100672500


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
WIX
Replaces OEM Part
R21G15GA
Filter Rating (Microns)
15
Filter Media
Glass
Flow Direction
Inside-Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0099374
Zoro #
G100672500
UPC #
-
Country of Origin
Canada

Dimensions

Height
17.56

Details

Replaces OEM Brand
WIX
Replaces OEM Part
R21G15GA
Filter Rating (Microns)
15
Filter Media
Glass
Flow Direction
Inside-Out
Beta Ratio 1
200/15
Beta Ration 2
1000/18
Seal Type
Viton
OD Top
4.15
OD Bottom
3.56
ID Top
2.22
Collapse Pressure
116
Micron Rating
15
OEM Replacement Brand
WIX
Item
Hydraulic Filter
Application
Filtration
Weight
3.115
Product Media
Glass

Description

Main Filter MF0617064 replaces OEM R21G15GA by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Viton Height: 17.559in OD Top: 4.146in OD Bottom: 3.563in ID Top: 2.217inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.