Zoro Homepage

WIX S87810XA Replacement/Interchange Hydraulic Filter

  • Mfr # MF0065878

  • Zoro # G301800696


product price: $126.99
/ea
Free Shipping & Returns

Key Features

ID Bottom
1.73
Seal Type
Buna
Height
18.5
Application
Filtration
OD Bottom
3.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0065878
Zoro #
G301800696
UPC #
-
Country of Origin
Canada

Dimensions

Height
18.5

Details

Micron Rating
10
ID Bottom
1.73
Seal Type
Buna
Application
Filtration
OD Bottom
3.66
Product Media
Glass/Water Removal
Weight
2.7
ID Top
1.73
OD Top
3.66

Description

Main Filter MF0902169 replaces OEM S87810XA by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 10
Seal Type: Buna
Height: 18.5in
OD Top: 3.661in
OD Bottom: 3.661in
ID Top: 1.732in
ID_Bottom: 1.732in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.