Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIX W03AT1180 Hydraulic Filter Replacement

  • Mfr # MF0066286

  • Zoro # G3159288


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
WIX
Replaces OEM Part
W03AT1180
Filter Rating (Microns)
150
Flow Direction
Outside-In
Seal Type
Buna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066286
Zoro #
G3159288
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.62

Details

Replaces OEM Brand
WIX
Replaces OEM Part
W03AT1180
Filter Rating (Microns)
150
Flow Direction
Outside-In
Seal Type
Buna
OD Top
5.49
OD Bottom
5.49
ID Top
4.04
ID Bottom
4.04
Collapse Pressure
145
Micron Rating
150
OEM Replacement Brand
WIX
Item
Hydraulic Filter
Application
Filtration
Weight
2.516
Product Media
Wire Mesh

Description

Main Filter MF0603945 replaces OEM W03AT1180 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 150 Seal Type: Buna Height: 8.62in OD Top: 5.49in OD Bottom: 5.49in ID Top: 4.04in ID_Bottom: 4.04inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.