Zoro Homepage

WOODGATE WGH6329 Replacement/Interchange Spin-On Filter

  • Mfr # MF0058084

  • Zoro # G3048557


product price: $71.35
/ea

Key Features

Micron Rating
10
Application
Filtration
Weight
2.8
Height
7.34
Replaces OEM Part
WGH6329
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0058084
Zoro #
G3048557
UPC #
-
Country of Origin
Italy

Dimensions

Height
7.34
Thread Size
1.5

Details

Micron Rating
10
Item
Hydraulic Filter
Application
Filtration
Weight
2.8
Replaces OEM Part
WGH6329
Replaces OEM Brand
WOODGATE
Filter Style
Spin-On
Product Media
Cellulose
Beta Ratio 1
44237
Seal Type
Buna
OD Top
5.04
OD Bottom
5.04
By Pass Valve Setting (PSI)
13
Burst Pressure
288
Collapse Pressure
73
Flow Direction
Outside-In
Threads Type
11 BSP
Filter Rating (Microns)
10
Max. Pressure (PSI)
13
OEM Replacement Brand
WOODGATE
Filter Type
Spin-On

Description

Main Filter MF0829799 replaces OEM WGH6329 by WOODGATE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.343in OD Top: 5.039in OD Bottom: 5.039inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.