Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WOODGATE WGH6585 Replacement/Interchange Spin-On Filter

  • Mfr # MF0575558

  • Zoro # G3064018


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
40
Weight
5.217
Height
11.66
Application
Filtration
Replaces OEM Part
WGH6585
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0575558
Zoro #
G3064018
UPC #
-
Country of Origin
Italy

Dimensions

Height
11.66
Thread Size
1.75

Details

Micron Rating
40
Item
Hydraulic Filter
Weight
5.217
Application
Filtration
Replaces OEM Part
WGH6585
Replaces OEM Brand
WOODGATE
Filter Style
Spin-On
Product Media
Glass
Beta Ratio 1
200/38.2
Beta Ration 2
1000/42.4
Seal Type
Viton
OD Top
4.69
OD Bottom
4.61
Burst Pressure
783
Collapse Pressure
217.6
Flow Direction
Outside-In
Threads Type
12 UN2B
Filter Rating (Microns)
40
OEM Replacement Brand
WOODGATE
Filter Type
Spin-On

Description

Main Filter MF0829818 replaces OEM WGH6585 by WOODGATE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 40 Seal Type: Viton Height: 11.657in OD Top: 4.685in OD Bottom: 4.606inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.