Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boiling Bags S/6

  • Mfr # 1283/2

  • Zoro # G515573362


product price: $15.99
/ea
Sold in multiples of 2 for $31.98

Key Features

Color
Off White
Width
1.75 in
Length
20.5 in
Material
Cotton
Includes
6 Maine Man Seafood Boiling Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1283/2
Zoro #
G515573362
UPC #
781723128300
Country of Origin
United States

Dimensions

Width
1.75 in
Length
20.5 in

Details

Color
Off White
Material
Cotton
Includes
6 Maine Man Seafood Boiling Bags
Capacity
5 lb.

Description

Maine Man's Seafood Boiling Bag easily lifts out cooked seafood from pots in a single bundle and drains liquids for mess-free serving and entertaining Made in America from poly-cotton; set of 12; each bag measures 24-inches long, stretches to 15-inches wide, and holds up to 5-pounds of food Bag stretches for easy filling; place seafood in the bag, knot it closed, and lower into the pot to cook; remove bag with tongs; contents will be hot Ideal for crab, lobster, shrimp, crawfish, clams, mussels, crab legs and lobster claws, oysters, with room to include sweet corn on the cob, and more Great for mess-free entertaining at family BBQs, lobster fests, shrimp and crab boil parties, and more Safe for boiling and steaming; cut bag open to remove the food; not intended for oven or frying pan use; disposable for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.