Zoro Homepage

Ceramic Butter Warmer

  • Mfr # 43678

  • Zoro # G215573327


product price: $13.99
/ea
Sold in multiples of 2 for $27.98

Key Features

Material
Chrome-Plated Steel Stands and Tealights
Color
White
Features
Versatile
Includes
Maine Man Seafood Ceramic Butter Warmers, stands, tealights S/2
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43678
Zoro #
G215573327
UPC #
781723436788
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Overall Width
3 in

Details

Material
Chrome-Plated Steel Stands and Tealights
Color
White
Features
Versatile
Includes
Maine Man Seafood Ceramic Butter Warmers, stands, tealights S/2

Description

Maine Man's set of 2 Butter Warmers serves up individual portions of warm, melted butter for dipping and enjoying delicious seafood and shellfish Made from ceramic with chrome-plated steel wire; strong and durable; set of 2; each measures 4 x 3-inches and holds 3-ounces Ideal for enjoying crab, shrimp, lobster, scallops, oysters, muscles, and more Also great for serving cocktail and tartar sauce, lemon wedges, horseradish, ketchup, mustard, mayonnaise, salsa, dressings, sauces, olives, and more Set includes 2 each ceramic butter cups, chrome stands, and tealights; butter cups are dishwasher safe for easy cleanup; hand wash stands

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.