Zoro Homepage

Clam Knife

  • Mfr # 71003/2

  • Zoro # G915573368


product price: $8.99
/ea
Sold in multiples of 3 for $26.97

Key Features

Material
18/8 Stainless Steel
Overall Length
7 in
Color
Silver/Red
Includes
2 Maine Man Seafood Clam Knives
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71003/2
Zoro #
G915573368
UPC #
781723710307
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Width
1 in

Details

Material
18/8 Stainless Steel
Color
Silver/Red
Includes
2 Maine Man Seafood Clam Knives

Description

Maine Mans Clam Knife pry open the most challenging shells and extract delicate meat with little effort Made from extra sturdy 2.0mm thick 18/8 stainless steel with ABS; set of 2; each measures 7-inches long Ideal for all types of clams; rounded blade and contoured grip for added leverage, even when hands are wet; safety guard protects hands Simply cut along the shell edge and twist to open clam, discard the shell top, slice under the meat to separate it from the shell Compact for easy storage; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.