Zoro Homepage

Crab Mallet Wood

  • Mfr # CM-8/4

  • Zoro # G415573394


product price: $15.59
/ea
Sold in multiples of 2 for $31.18

Key Features

Material
Wood
Color
Tan
Width
5 in
Length
8 in
Includes
4 Maine Man Seafood Wooden Crab Mallets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-8/4
Zoro #
G415573394
UPC #
781723313843
Country of Origin
United States

Dimensions

Width
5 in
Length
8 in

Details

Material
Wood
Color
Tan
Includes
4 Maine Man Seafood Wooden Crab Mallets

Description

Maine Man's set of 4 wooden Crab Mallets easily cracks and opens crabs and lobsters without damaging the delicate meat inside Proudly made in America by individuals with disabilities; crafted from natural hardwood; durable and reusable; won't scratch surfaces Wooden mallet is weighted perfectly to crack shells without damaging delicate meat; longer handle offers a secure, comfortable grip and ample leverage Easily crack open Maryland blue crab, New England lobster, crab legs and lobster claws; great for making lobster roll, crab cakes, gumbo, and more Compact enough to fit on a pegboard holder or in a kitchen gadget drawer; hand wash with warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.