Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cracker And Pick Set

  • Mfr # BUN000765

  • Zoro # G914798854


product price: $16.89
/ea
Sold in multiples of 2 for $33.78

Key Features

Material
Stainless Steel/ABS handles/Picks: Stainless Steel
Color
Silver/Red
Width
8 in
Length
11 in
Includes
Maine Man Seafood Cracker And 6 Picks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUN000765
Zoro #
G914798854
UPC #
781723007650
Country of Origin
China

Dimensions

Width
8 in
Length
11 in

Details

Material
Stainless Steel/ABS handles/Picks: Stainless Steel
Color
Silver/Red
Includes
Maine Man Seafood Cracker And 6 Picks
Features
Cracks and picks

Description

Lobster Cracker 1 each, 6 x 1.5-inch-powder-coated zinc alloy; comfortable grip; ample leverage; sawtooth surfaces crack shells of different sizes Seafood Picks 6 each, 6.89-inch-stainless steel; rounded scoop ends separate meat from the shell and prongs retrieve meat without causing it damage Easily enjoy whole lobster, lobster tail, crab and lobster claws, pick meat for lobster roll, seafood bisque, or gumbo without missing precious morsels Compact for easy storage; lobster cracker is hand wash only; seafood picks are dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.