
Crackers & Pick Tools
Mfr # 22126
Zoro # G815573390
product price: $16.99
/eaSold in multiples of 2 for $33.98
Key Features
Material
Crackers: Zinc Alloy, Picks: Stainless Steel
Includes
Maine Man Seafood Cracker & Pick Tool S/6
Length
5.91 in
Width
1.38 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22126
Zoro #
G815573390
UPC #
781723221261
Country of Origin
China
Dimensions
Length
5.91 in
Width
1.38 in
Details
Material
Crackers: Zinc Alloy, Picks: Stainless Steel
Includes
Maine Man Seafood Cracker & Pick Tool S/6
Color
Silver
Description
Maine Man's Seafood Cracker and Pick Set opens seafood shells and retrieves delicate meat from hard-to-reach areas inside Set includes 4 stainless steel seafood picks 6.89-inches and 2 zinc alloy seafood crackers 6 x 1.368-inches Crackers fit large and narrow claws; rounded scoop separates meat away from the shell and the forked end extracts it Ideal for whole lobster, lobster tail, crab, lobster claws, crawfish, or picking meat for lobster roll or gumbo without leaving a single nibble behind Compact for easy storage; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.