Zoro Homepage

Elastic Lemon Wraps6

  • Mfr # 1282/2

  • Zoro # G215573297


product price: $17.99
/ea
Sold in multiples of 2 for $35.98

Key Features

Color
Yellow
Width
0.125 in
Length
2 in
Capacity
Citrus half
Includes
36 Maine Man Seafood Elastic Lemon Wraps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1282/2
Zoro #
G215573297
UPC #
781723128201
Country of Origin
Pakistan

Dimensions

Width
0.125 in
Length
2 in

Details

Color
Yellow
Capacity
Citrus half
Includes
36 Maine Man Seafood Elastic Lemon Wraps
Features
Elastic closure
Material
Cotton

Description

Maine Man's Elastic Lemon Covers contain seeds from lemon halves with every squeeze Made from cotton and elastic; set of 36; each measures 2-inches in diameter x 0.125-inches Easily enjoy fresh-squeezed lemon without picking out seeds; fits small to medium lemons; works great for limes, blood oranges, and other small citrus Ideal for flavoring seafood, fish, and other dishes, marinades, sauces, cocktails, and more Elastic closure is easy to apply and use; simply cut lemons in half, place cut-side down into the wrap, and squeeze juice right over food and beverages Disposable for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.