Zoro Homepage

Escargot Fork SS

  • Mfr # 2734/8

  • Zoro # G815573338


product price: $18.89
/ea

Key Features

Material
Japanese Stainless Steel
Includes
8 Maine Man Seafood Escargot Forks
Length
6.5 in
Color
Silver
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2734/8
Zoro #
G815573338
UPC #
781723273482
Country of Origin
Japan

Dimensions

Length
6.5 in
Width
1 in

Details

Material
Japanese Stainless Steel
Includes
8 Maine Man Seafood Escargot Forks
Color
Silver

Description

Maine Man's Escargot Fork serves escargots, clams, mussels, other seafood, and appetizers Made from Japanese stainless steel; set of 8; each measures 6 x 0.625 x 0.5-inches Small, double-pronged fork with pointed tips reach into small shells to extract tiny gourmet delicacies and hold them securely Great for appetizers, finger foods, small bites and tapas; bright finish creates an elegant appearance on any table Versatile style works for everyday meals and special occasions; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.