Zoro Homepage

Escargot Tong SS

  • Mfr # 4004

  • Zoro # G014798853


product price: $10.59
/ea
Sold in multiples of 3 for $31.77

Key Features

Material
18/8 stainless steel
Color
Silver
Length
6.1 in
Width
2.4 in
Includes
Maine Man Seafood Escargot Tong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004
Zoro #
G014798853
UPC #
781723040046
Country of Origin
China

Dimensions

Length
6.1 in
Width
2.4 in

Details

Material
18/8 stainless steel
Color
Silver
Includes
Maine Man Seafood Escargot Tong

Description

Maine Man's Escargot Tong steadies escargots to extract delicate meat from their tiny shells Made from 18/8 stainless steel; sturdy and durable; measures 6.1 x 2.4 x 1.5-inches Specially shaped tong hugs the shell to serve and enjoy escargot; no more awkward slippery shells or buttery mess Ideal for lunch, brunch, entertaining, and holiday meals Dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.