Zoro Homepage

EZ Seafood Shellers And Picks Set

  • Mfr # BUN000766

  • Zoro # G714798849


product price: $16.79
/ea
Sold in multiples of 2 for $33.58

Key Features

Material
Stainless Steel/ABS handles/Picks: Stainless Steel
Color
Silver/Red
Features
Pick variety pack
Width
8 in
Includes
Maine Man Seafood 4 Shellers And 6 Picks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUN000766
Zoro #
G714798849
UPC #
781723076601
Country of Origin
China

Dimensions

Width
8 in
Length
11 in

Details

Material
Stainless Steel/ABS handles/Picks: Stainless Steel
Color
Silver/Red
Features
Pick variety pack
Includes
Maine Man Seafood 4 Shellers And 6 Picks

Description

Maine Man's EZ Seafood Shellers and Seafood Picks zip open seafood shells, remove veins, and retrieve meat in tight areas without it being damaged EZ Seafood Shellers 4 each, 7.5-inch-BPA-free plastic; durable and strong; claw shape unzips shells; pointed tips devein and remove shells Slide sheller's claw shape under the shell and use an up and down motion to unzip it; ideal for crab, lobster, shrimp, prawn, crayfish, and more Seafood Picks 6 each, 6.89-inch-stainless steel; use rounded scoops to separate shells from the meat and prongs to retrieve every delicious morsel Compact for easy storage; hand wash EZ Shellers; seafood picks are dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.