Zoro Homepage

Fish Bone Tweezer

  • Mfr # 22121/2

  • Zoro # G615573354


product price: $17.99
/ea
Sold in multiples of 2 for $35.98

Key Features

Overall Length
5.5 in
Color
Grey
Material
18/8 Stainless Steel
Overall Width (In.)
1 in
Includes
2 Maine Man Seafood Fish Bone Tweezers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22121/2
Zoro #
G615573354
UPC #
781723022127
Country of Origin
China

Dimensions

Overall Length
5.5 in
Overall Width (In.)
1 in

Details

Color
Grey
Material
18/8 Stainless Steel
Includes
2 Maine Man Seafood Fish Bone Tweezers

Description

Maine Man's Fish Bone Tweezers debones and descales all types of fish without damaging the delicate meat Made from 18/8 stainless steel; sturdy and durable; set of 2; each measures 5.59 x 0.78-inches Angled tips securely grip tiny bones; integrated spring action reopens after each extraction; fish-scale texture for better hold, even with wet hands Quickly debone or remove fish scales from tuna, salmon, tilapia, flounder, cod, snapper, or remove egg shells, stems, and other unwanted bits Dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.