Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fish Scaler

  • Mfr # 43676

  • Zoro # G914836419


product price: $5.15
/ea
Sold in multiples of 4 for $20.60

Key Features

Material
Aluminum
Width
1.5 in
Color
Grey
Length
8.5 in
Includes
Maine Man Seafood Fish Scaler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43676
Zoro #
G914836419
UPC #
781723436764
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.5 in
Length
8.5 in

Details

Material
Aluminum
Color
Grey
Includes
Maine Man Seafood Fish Scaler
Features
Hangable

Description

Maine Man's Fish Scaler is specially designed for removing fish scales like a pro Made from aluminum; sturdy and durable; hangs for storage; measures 8.5 x 1.5 x 0.5-inches Raised nubs easily lift and remove fish scales; contoured handle offers a secure grip, even when hands are wet Easy to use; lay fish flat, hold the tail firmly, and scrape it from tail to head with short strokes to remove scales Ideal gear for hiking, cookouts, camping, boating, fishing and tackle box; hand wash with warm, soapy water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.