Zoro Homepage

Fish Spatula SS/Wd

  • Mfr # 43756/2

  • Zoro # G715573353


product price: $15.99
/ea
Sold in multiples of 2 for $31.98

Key Features

Overall Length
11.25 in
Overall Width (In.)
3.25 in
Material
18/8 Stainless Steel/Rosewood Handle
Color
Silver/Brown
Includes
2 Maine Man Seafood Fish Spatulas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43756/2
Zoro #
G715573353
UPC #
781723657343
Country of Origin
China

Dimensions

Overall Length
11.25 in
Overall Width (In.)
3.25 in

Details

Material
18/8 Stainless Steel/Rosewood Handle
Color
Silver/Brown
Includes
2 Maine Man Seafood Fish Spatulas

Description

Maine Man's set of 2 Fish Spatulas for lifting and turning delicate fish and draining cooking oils and liquids for easy serving Made from 18/8 stainless steel and rosewood; Proposition 65 compliant; set of 2; each measures 11.25 x 2.75 x 2-inches Angled blade easily slides under fish and gently lifts it without it breaking apart; slotted design drains liquids freely yet cradles fish securely Perfect for whole or fileted fish, omelets, crepes and eggs, burgers, hash browns, and grilled sandwiches Hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.