Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forks

  • Mfr # 71001/2

  • Zoro # G515573287


product price: $17.99
/ea
Sold in multiples of 2 for $35.98

Key Features

Material
18/8 Stainless Steel
Includes
8 Maine Man Seafood Forks
Length
6.5 in
Color
Silver/Red
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71001/2
Zoro #
G515573287
UPC #
781723711007
Country of Origin
China

Dimensions

Length
6.5 in
Width
0.5 in

Details

Material
18/8 Stainless Steel
Includes
8 Maine Man Seafood Forks
Color
Silver/Red

Description

Maine Man's Seafood Forks for loosening and retrieving delicate meat from the shell Made from extra sturdy 2.0mm thick 18/8 stainless steel with silicone; set of 4 seafood Forks, each measuring 6.5-inches long Double prongs and angled head easily extracts meat without it being damaged; comfort silicone grip remains slip-free, even when hands are wet Ideal for lobster, crab, oysters, clams, and more Compact for easy storage; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.