Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lobster Cracker

  • Mfr # 43107/2

  • Zoro # G515573379


product price: $13.75
/ea
Sold in multiples of 2 for $27.50

Key Features

Material
aluminum
Includes
2 Maine Man Seafood Lobster Crackers
Width
2.25 in
Color
Grey
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43107/2
Zoro #
G515573379
UPC #
781723243102
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.25 in
Length
5.5 in

Details

Material
aluminum
Includes
2 Maine Man Seafood Lobster Crackers
Color
Grey

Description

Maine Man's Lobster Cracker easily cracks and opens lobster and crab shells without damaging the delicate meat inside Made from sturdy aluminum for durability Cracks hard shells easily without damaging delicate meat; shaped for a comfortable grip and ample leverage; whimsical red claw for a festive table Easily cracks open New England lobster, lobster claws, Maryland blue crab, crab legs, even nuts; great for making lobster roll, crab cakes, and more Compact for easy storage in a kitchen gadget drawer; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.