Zoro Homepage

Lobster Cracker

  • Mfr # 71006

  • Zoro # G714798788


product price: $17.19
/ea
Sold in multiples of 2 for $34.38

Key Features

Material
Heavy duty chrome-plated zinc alloy
Color
Red/Grey
Width
1.5 in
Features
Non slip handles
Includes
Maine Man Seafood Lobster Cracker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71006
Zoro #
G714798788
UPC #
781723710062
Country of Origin
China

Dimensions

Width
1.5 in
Length
6.5 in

Details

Material
Heavy duty chrome-plated zinc alloy
Color
Red/Grey
Features
Non slip handles
Includes
Maine Man Seafood Lobster Cracker

Description

Maine Man's Spring-Action Lobster Cracker for opening shells and removing the delicate meat from inside without it becoming damaged Made from extra sturdy chrome-plated zinc alloy with silicone handles; remains slip-free, even when hands are wet; measures 6.5-inches long Spring action returns to open position for faster cracking; opens up to 48-degrees for cracking larger claws Sawtooth edge in 2 sizes helps crack different shell sizes easily Hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.