
Lobster Cracker Red
Mfr # 43910/2
Zoro # G315573289
product price: $15.99
/eaSold in multiples of 2 for $31.98
Key Features
Material
Zinc Alloy
Includes
2 Maine Man Seafood Red Lobster Crackers
Length
6 in
Width
1.5 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43910/2
Zoro #
G315573289
UPC #
781723043917
Country of Origin
China
Dimensions
Length
6 in
Width
1.5 in
Details
Material
Zinc Alloy
Includes
2 Maine Man Seafood Red Lobster Crackers
Color
Red
Features
Festive red
Description
Maine Man's Lobster Cracker easily cracks and opens lobster and crab shells without damaging the delicate meat inside Made from powder-coated zinc alloy; sturdy and durable; set of 2; each measures 6 x 1.5-inches Cracks hard shells easily without damaging delicate meat; comfortable grip and ample leverage; bright red color adds to a festive table Serrated surfaces crack open different sized and shaped shellfish, like New England lobster, crab claws and legs, and more Compact for easy storage; hand wash in warm, soapy water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.