
Maine Man Lobster Bib 12 pcs
Mfr # 40406/2
Zoro # G115573380
product price: $22.49
/eaKey Features
Color
White
Width
17 in
Includes
24 Maine Man Seafood Maine Man Lobster Bibs
Length
15 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40406/2
Zoro #
G115573380
UPC #
781723040626
Country of Origin
United States
Dimensions
Width
17 in
Length
15 in
Details
Color
White
Includes
24 Maine Man Seafood Maine Man Lobster Bibs
Material
Polyethylene
Features
Extra large
Description
Maine Man Seafood's Lobster Bibs keep clothes clean while eating messy foods like lobster, crab, shellfish, linguini with clam sauce, and more Made from plastic; 2 sets of 12; each measures 15 x 17-inches Extra-large Lobster Bibs protect clothing from sauces, drawn butter, food and shell particles, and beverages; messes won't soak through Great for festive, casual, or fine dining at home Disposable for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.