
Maine Man Lobster Bib
Mfr # 40406
Zoro # G715573339
product price: $12.99
/eaSold in multiples of 2 for $25.98
Key Features
Color
White
Width
17 in
Includes
Maine Man Seafood Maine Man Lobster Bib S/12
Length
15 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40406
Zoro #
G715573339
UPC #
781723404060
Country of Origin
United States
Dimensions
Width
17 in
Length
15 in
Details
Color
White
Includes
Maine Man Seafood Maine Man Lobster Bib S/12
Material
Polyethylene
Features
Extra large
Description
Maine Man Seafood's Lobster Bibs keep clothes clean while eating messy foods like lobster, crab, shellfish, linguini with clam sauce, and more Includes 12 disposable Lobster Bibs, featuring 'The Maine Man', original artwork by Americana painter H. Hargrove Extra-large Lobster Bibs protect clothing from sauces, drawn butter, food and shell particles, and beverages; messes won't soak through Great for festive, casual, or fine dining at home Disposable for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.