
Oyster Fork SS
Mfr # 2507/4
Zoro # G615573309
product price: $15.65
/eaSold in multiples of 2 for $31.30
Key Features
Material
18/8 Japanese Stainless Steel
Includes
4 Maine Man Seafood Oyster Forks
Length
5.5 in
Width
0.7 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2507/4
Zoro #
G615573309
UPC #
781723425072
Country of Origin
Japan
Dimensions
Length
5.5 in
Width
0.7 in
Details
Material
18/8 Japanese Stainless Steel
Includes
4 Maine Man Seafood Oyster Forks
Color
Silver
Description
Maine Man's Oyster Forks serves oysters, clams, mussels, and other seafood on the half-shell Made in Japan from 18/8 stainless steel; set of 4; each measures 5.5 x 0.7 x 0.125-inches Attractive 3 prong fork with wider splayed tips easily pick up oysters; extra-wide left tine offers more leverage to separate oysters from their shell Ideal for appetizers, finger foods, small bites and tapas Versatile style works for everyday meals and special occasions; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.