Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oyster Knife

  • Mfr # 71002/2

  • Zoro # G115573373


product price: $8.99
/ea
Sold in multiples of 3 for $26.97

Key Features

Material
18/8 Stainless Steel
Overall Length
7 in
Color
Silver/Red
Includes
2 Maine Man Seafood Oyster Knives
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71002/2
Zoro #
G115573373
UPC #
781723071002
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Width
1 in

Details

Material
18/8 Stainless Steel
Color
Silver/Red
Includes
2 Maine Man Seafood Oyster Knives

Description

Maine Man's Oyster Knife pries open the most challenging shells and extracts delicate meat with little effort Made from extra sturdy 2.0mm thick 18/8 stainless steel with ABS; set of 2; each measures 7-inches long, with 2.75-inch blades Pointed blade with tapered edge allows added precision; contoured grip for added leverage, even when hands are wet; safety guard protects hands Ideal for oysters, clams, muscles, and more Compact for easy storage; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.