Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oyster Knife

  • Mfr # CS-1

  • Zoro # G714762086


product price: $4.39
/ea
Sold in multiples of 4 for $17.56

Key Features

Material
SS / Beechwood
Overall Length
6.1 in
Color
Silver/Tan
Includes
Maine Man Seafood Oyster Knife
Overall Width
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-1
Zoro #
G714762086
UPC #
781723031914
Country of Origin
China

Dimensions

Overall Length
6.1 in
Overall Width
1.12 in

Details

Material
SS / Beechwood
Color
Silver/Tan
Includes
Maine Man Seafood Oyster Knife

Description

Maine Man's Oyster Knife shucks oysters safely and efficiently from the shell without causing damage to the delicate meat Made from stainless steel and beechwood handle; sturdy, durable; measures 6.10 x 1.12 x 1.5-inches, with 2.64-inch long blade Thick 2mm core blade with thin edges and tapered, pointed tip tackles the most challenging shells with precision and little effort Ideal for fried, grilled, smoked, broiled, roasted, or raw oysters; casino or Rockefeller style, oyster stew, stuffing, tacos, or po-boy, and more Contoured handle with built-in safety guard protects against injury; blade can be resharpened; compact for storage; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.