Zoro Homepage

Picks 6 pc

  • Mfr # 22127/2

  • Zoro # G415573318


product price: $15.99
/ea
Sold in multiples of 2 for $31.98

Key Features

Material
Stainless Steel
Includes
12 Maine Man Seafood Picks
Color
Silver
Overall Length
6.5 in
Overall Width (In.)
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22127/2
Zoro #
G415573318
UPC #
781723021274
Country of Origin
China

Dimensions

Overall Length
6.5 in
Overall Width (In.)
0.1 in

Details

Material
Stainless Steel
Includes
12 Maine Man Seafood Picks
Color
Silver

Description

Maine Man's Seafood Picks loosen and retrieve delicate meat from hard-to-reach areas inside the shell Made from stainless steel; 2 sets of 6 seafood picks, each measures 6.5 x 0.10 x 0.01-inches Rounded scoop separates meat away from the shell while the pronged end removes it Ideal for whole lobster, lobster tail, crab, lobster claws, crawfish, or picking meat for lobster roll or gumbo without leaving a single nibble behind Compact for easy storage; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.