Zoro Homepage

Sauce Cups SS S/12

  • Mfr # 43890/2

  • Zoro # G415573332


product price: $15.99
/ea

Key Features

Color
Silver
Material
18/0 Stainless Steel
Overall Length
2.25 in
Overall Width
1.75 in
Includes
12 Maine Man Seafood Sauce Cups
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43890/2
Zoro #
G415573332
UPC #
781723004390
Country of Origin
China

Dimensions

Overall Length
2.25 in
Overall Width
1.75 in

Details

Color
Silver
Material
18/0 Stainless Steel
Includes
12 Maine Man Seafood Sauce Cups

Description

Maine Man's Seafood Cups serves up individual portions of sauce for dipping, dressing, and enjoying delicious seafood and shellfish Made from stainless steel 0.4-millimeter thick; strong and durable; 2 sets of 6; each measures 2.25 x 1.625-inches and holds 2-ounces Serve up cocktail and tartar sauce, drawn butter, lemon wedges, horseradish, ketchup, mustard, mayonnaise, and more Ideal for enjoying crab, shrimp, lobster, scallops, oysters, muscles, and more Dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.