Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheller Knife

  • Mfr # 22103/2

  • Zoro # G415573349


product price: $14.45
/ea
Sold in multiples of 2 for $28.90

Key Features

Material
BPA- Free ABS Plastic
Color
Red
Length
7.5 in
Features
3 in 1 tool
Includes
8 Maine Man Seafood Sheller Knives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22103/2
Zoro #
G415573349
UPC #
781723021038
Country of Origin
China

Dimensions

Length
7.5 in
Width
0.75 in

Details

Material
BPA- Free ABS Plastic
Color
Red
Features
3 in 1 tool
Includes
8 Maine Man Seafood Sheller Knives

Description

Maine Man EZ Seafood Shellers zip open seafood shells, remove veins, and retrieve the meat from inside Made from BPA-free ABS plastic; durable and strong; set of 8; each measures 7.5-inches Multiple tools in one; claw shape unzips shells without crushing the delicate meat inside; pointed tip deveins and retrieves meat from tight areas Simply slide the claw end under the shell and use an up and down motion; easily prepare shellfish recipes, peel and eat shrimp, crab dishes, and more Hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.