Zoro Homepage

Silicone Fish Spatula

  • Mfr # 43744

  • Zoro # G614762032


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Overall Length
11.125 in
Overall Width (In.)
3 in
Color
Red
Material
Carbon Steel/Silicone
Features
Silicone covered Stainless Steel core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43744
Zoro #
G614762032
UPC #
781723437440
Country of Origin
China

Dimensions

Overall Length
11.125 in
Overall Width (In.)
3 in

Details

Color
Red
Material
Carbon Steel/Silicone
Features
Silicone covered Stainless Steel core
Includes
Maine Man Seafood Silicone Fish Spatula

Description

Maine Man's Non-Stick Fish Spatula for lifting and turning delicate fish without it breaking apart and draining cooking oils and liquid for serving Made from nonstick silicone reinforced with a stainless steel core; heat safe to 550-degrees Fahrenheit; Proposition 65 compliant; measures 11-inch|Beveled front edge slides easily under fish; slots quickly drain away liquids for serving; sturdy enough with reinforced core for cooking a whole fish Perfect for a whole fish or fillets, eggs, crepes and omelets, burgers, hash browns, grilled cheese sandwiches, and more Naturally nonstick for quick release of food; will never rust; won't scratch surfaces; safe for non-stick cookware; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.